Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Dryers & Towel Dispensers


(536 Items)
Sub Category
Hand Dryers (228)
Remove
SLIMdri™ Hand Dryer - Polished Chrome Aluminum
Remove

      Items
SLIMdri™ Hand Dryer - Polished Chrome Aluminum SLIMdri™ Hand Dryer - Polished Chrome Aluminum


SLIMdri™ Hand Dryer - Polished Chrome Aluminum
SLIMdri™ Hand Dryer - Polished Chrome Aluminum
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB261466
Price: $407.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

SLIMdri™ Hand Dryer - Polished Chrome Aluminum

Energy efficient warm air dryer is surfaced mounted with a stylish low profile design. Features on/off heating control and universal voltage - accepts 110-120/208/220-240 VAC input. SLIMdri™ hand dryer uses up to 70% less energy than competitive ADA dryers. Automatic operation for touch free use and SteriTouch® antimicrobial protection helps increase hygiene in public restrooms. Features brush-type motor that operates at 13,000 RPM and delivers 70 CFM air flow at a velocity of 140 MPH. Wall mounting plate is made of die-cast aluminum. Available in Aluminum. cETLus, IP23, GreenSpec® listed. ADA Compliant. 10 year limited warranty.

Watch Product Video


Product Specifications
WIDTH INCHES 11-1/2
DEPTH INCHES 3-9/10
HEIGHT INCHES 10-7/10
COLOR FINISH Polished Chrome
AMPS 8.7-4.3
BRAND World Dryer
CFM 70
CONSTRUCTION Aluminum
MANUFACTURERS PART NUMBER L-970
RPM 13,000
STYLE SLIMdri
TYPE Automatic
VOLTAGE 120-240
WATTAGE 950
CERTIFICATIONS cETLus, IP23, GreenSpec
ACTIVATION Automatic
HERTZ 60


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Customers Who Bought This Item Also Bought
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

FREE Shipping
From $40.95
select
Qty: Add to Cart
Stainless Soap Dispenser Vertical

Stainless Soap Dispenser Vertical

From $26.95
select
Qty: Add to Cart
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Baby Changing Table

Baby Changing Table

From $159.00
select
Qty: Add to Cart
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
(60)