Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
World Dryer Automatic Hand Dryer - 115V, Brushed SS - DXA5-973
See all 167 items in product family

World Dryer Automatic Hand Dryer - 115V, Brushed SS - DXA5-973

Item #: WBB248397

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 462.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Automatic Brushed Stainless Steel Hand Dryer - Surface Mount - 120V

WORLD DRYER hand dryers offer exceptional durability and vandalism resistance. Hand dryers are made to withstand high traffic, rigorous use and abuse. Undergoes rigorous testing to ensure long life and problem-free operation. Ideal for public bathrooms in fast food restaurants, train stations, bus stations, schools, airports, arenas and more. Universal nozzle can be converted to swivel. Features a 1/8 HP motor that provides 7,500 RPM and delivers 200 CFM. Provides quiet operation at only 76 dB. UL listed. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES11-3/10
    • DEPTH INCHES8-1/10
    • HEIGHT INCHES9-3/5
    • COLORStainless Steel
    • COLOR FINISHBrushed Stainless
    • AMPS20
    • BRANDWorld Dryer
    • CONSTRUCTIONStainless Steel
    • HORSEPOWER1/10 HP, 7,500 RPM
    • MANUFACTURERS PART NUMBERDXA5-973
    • STYLEModel A
    • TYPEAutomatic
    • VOLTAGE120
    • WATTAGE2300
    • ACTIVATIONAutomatic
    • DECIBELS76
    • HERTZ60

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

No Thanks x
Save $263.95 with this comparable product +
Item #: WB641164
globalindustrial.com
Ships same day.
(1)
$199.00

with FREE shipping today! (within the contiguous US)