Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
World Dryer Auto Recessed Hand Dryer - 208/230V,Brushed SS - DXRA54-Q973
See all 200 items in product family

World Dryer Auto Recessed Hand Dryer - 208/230V,Brushed SS - DXRA54-Q973

Item #: WBB248405

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $477.95
Product Information
Product Q&A
Accessories
Automatic Bright Stainless Steel Hand Dryer - Recess Mount - 208/230V

WORLD DRYER hand dryers offer exceptional durability and vandalism resistance. Hand dryers are made to withstand high traffic, rigorous use and abuse. Undergoes rigorous testing to ensure long life and problem-free operation. Ideal for public bathrooms in fast food restaurants, train stations, bus stations, schools, airports, arenas and more. Universal nozzle can be converted to swivel. Features a 1/8 HP motor that provides 7,500 RPM and delivers 200 CFM. Provides quiet operation at only 76 dB. UL listed. 10 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES13-1/10
  • DEPTH INCHES4
  • HEIGHT INCHES13-4/5
  • COLORStainless Steel
  • COLOR FINISHBrushed Stainless
  • AMPS10
  • BRANDWorld Dryer
  • CONSTRUCTIONStainless Steel
  • HORSEPOWER1/10 HP, 7,500 RPM
  • STYLEModel A
  • TYPEAutomatic
  • VOLTAGE208-230
  • WATTAGE2300
  • ACTIVATIONAutomatic
  • HERTZ60
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.