World Dryer Pushbutton Hand Dryer - 115V, Brushed SS - DA5-973
See all 13 items in product family

World Dryer Pushbutton Hand Dryer - 115V, Brushed SS - DA5-973

Item #: WBB248390

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 412.95
Product Information
Customer Review
Product Q&A
Accessories
World Dryer Pushbutton Hand Dryer - 115V, Brushed SS - DA5-973

WORLD DRYER hand dryers offer exceptional durability and vandalism resistance. Hand dryers are made to withstand high traffic, rigorous use and abuse. Undergoes rigorous testing to ensure long life and problem-free operation. Ideal for public bathrooms in fast food restaurants, train stations, bus stations, schools, airports, arenas and more. Universal nozzle can be converted to swivel. Features a 1/8 HP motor that provides 7,500 RPM and delivers 200 CFM. Provides quiet operation at only 76 dB. UL listed. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES11-3/10
    • DEPTH INCHES8-1/10
    • HEIGHT INCHES9-3/5
    • COLORStainless Steel
    • COLOR FINISHStainless
    • AMPS20
    • BRANDWorld Dryer
    • CONSTRUCTIONStainless Steel
    • HORSEPOWER1/10 HP, 7,500 RPM
    • MANUFACTURERS PART NUMBERDA5-973
    • MOUNT TYPESurface Mount
    • STYLEModel A
    • TYPEPush-Button
    • VOLTAGE120
    • WATTAGE2300
    • HERTZ60
    • DECIBELS76
    • ACTIVATIONPush-Button

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Hand Dryer

Your review: The Pushbutton World Hand Dryers (Item # WBB248390) we recently purchased and installed are excellent. They are sleek, clean and work very well.An excellent product!

Pros: They work so well that we are considering using them as clothes dryers!

Cons: None.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!