Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
XleratorEco® Hand Dryer W/Noise Reduction Nozzle - Chrome Plated Cover 208V - XL-C8-ECO

Rollover image to zoom in

Click image to enlarge

See all 167 items in product family

XleratorEco® Hand Dryer W/Noise Reduction Nozzle - Chrome Plated Cover 208V - XL-C8-ECO

Item #: WB640886

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $760.00 Save up to 25%
Price: $ 570.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
XleratorEco® Hand Dryer W/Noise Reduction Nozzle - Chrome Plated Cover 208V - XL-C8-ECO

XLERATOReco® Hand Dryer, high-speed, energy-efficient, automatic, surface mounted, 500 Watt, Chrome Plated Cover. XLERATOReco® uses new No Heat technology to dry hands fast using only 500 Watts making it the most energy efficient and environmentally friendly hand dryer on the planet. XLERATOReco represents a 95 percent cost savings when compared to paper towels and eliminates their labor, maintenance and waste, while creating a more hygienic restroom environment.

Product Specifications

    • WIDTH INCHES11-3/4
    • DEPTH INCHES6-2/3
    • HEIGHT INCHES12-2/3
    • COLOR FINISHChrome
    • AMPS2.1
    • BRANDExcel Dryer
    • CFM71
    • CONSTRUCTIONDie-Cast Zinc Alloy
    • DESCRIPTIONXleratorEco Hand Dryer W/ Noise Reduction Nozzle - XL-C8-ECO
    • HORSEPOWER5/8
    • MANUFACTURERS PART NUMBERXL-C8-ECO-1.1N
    • RPM20000
    • STYLEXleratorEco
    • TYPEAutomatic
    • VOLTAGE208
    • WATTAGE500
    • WEIGHT LBS17
    • ACTIVATIONAutomatic
    • DECIBELS78-80
    • DRYING TIME15 Seconds
    • HERTZ50/60
    • SENSOR RANGE1" to 11" Adjustable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $341.00 with this comparable product +
Item #: WB641164
globalindustrial.com
Ships same day.
(1)
$229.00

with FREE shipping today! (within the contiguous US)