Bobrick® ClassicSeries™ Recessed Convert. Roll Dispenser/Receptacle - B-3961
See all 109 items in product family

Bobrick® ClassicSeries™ Recessed Convert. Roll Dispenser/Receptacle - B-3961

Item #: WBB489261

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $834.00 Save up to 42%
Price: $479.55
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® ClassicSeries™ Recessed Touch-Free Convertible Roll Towel Dispenser/Receptacle

The ClassicSeries™ Recessed Touch-Free Convertible Roll Towel Dispenser/Receptacle helps keep restroom areas neat and sanitary. Constructed of durable, corrosion resistant stainless steel with a satin finish. Accepts paper rolls 8" wide, 800ft. long, and delivers preset length of towel of 2-1/2", 4" or 5" per stroke. Features a removable, 12 gallon receptacle that locks into cabinet for added security. Recessed design makes unit ideal for areas where space is limited. Includes seamless beveled flange. Dimensions: 16"W x 4"D x 54-3/4"H.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES4
    • HEIGHT INCHES54-3/4
    • CAPACITY8"
    • CAPACITY GALLONS12
    • COLOR FINISHStainless
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONClassicSeries Touch-Free Towel Dispenser/Receptacle
    • MANUFACTURERS PART NUMBERB-3961
    • SIZE TYPE8" Roll
    • STYLERoll
    • TYPERecessed Towel Dispenser/Receptacle
    • PAPER TYPENon-Perforated Roll
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
184.73.17.193:21