Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bobrick® ConturaSeries® Recessed Towel Dispenser / Receptacle-2-3/5 Gal. - B4369
See all 109 items in product family

Bobrick® ConturaSeries® Recessed Towel Dispenser / Receptacle-2-3/5 Gal. - B4369

Item #: WBB489412

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $451.50 Save up to 43%
Price: $259.61
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® ConturaSeries® Recessed Paper Towel Dispenser/Waste Receptacle with TowelMate™/LinerMate®

ConturaSeries® Paper Towel Dispenser/Waste Receptacle with TowelMate™/LinerMate® offers sleek, modern design, while helping to keep restrooms clean and organized. Unit is constructed of corrosion resistant, durable stainless steel with a satin finish that goes well with any decor. Dispenses 350 c-fold or 475 multifold towels. Nylon rod across the center of towel tray dispenses paper towels one at a time. Waste receptacle has 3 gallon capacity, and extends 2-1/2" from wall. Features removable front panel for easy cleaning. TowelMate™ has 90&3176; return towel guide angle inside cabinet that prevents paper towels from falling out when door is opened for servicing. LinerMate® can liner holder facilitates installation and removal of disposable trash liners, and retains liner inside waste receptacle. Recessed design makes this unit ideal for use in areas where space is limited. Includes flush tumbler lock for added security. Dimensions: 11-3/8"W x 4"D x 26-5/8"H.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES11-3/8
    • DEPTH INCHES4
    • HEIGHT INCHES26-5/8
    • CAPACITY350/475
    • CAPACITY GALLONS--
    • COLOR FINISHStainless
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONConturaSeries Recessed Towel Dispenser/Receptacle
    • MANUFACTURERS PART NUMBERB-4369
    • SIZE TYPE350-C-Fold/475-Multifold
    • STYLEC-Fold/Multi-Fold
    • TYPERecessed Towel Dispenser/Receptacle
    • PAPER TYPEC-Fold/Multifold

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:60