Bobrick® ConturaSeries® Surface Mounted Towel Dispenser/Receptacle - B-43949
See all 109 items in product family

Bobrick® ConturaSeries® Surface Mounted Towel Dispenser/Receptacle - B-43949

Item #: WBB489282

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,200.60 Save up to 42%
Price: $ 690.35
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® ConturaSeries® Surface Mounted Towel Dispenser/Receptacle with TowelMate™/LinerMate®

The ConturaSeries® Towel Dispenser/Receptacle is a stylish addition to any restroom, help keeping the area clean and organized. Constructed of durable, corrosion resistant stainless steel with a satin finish that goes well with any decor. Dispenses 600 c-fold, or 800 multifold towels, reducing maintenance and refill time. Waste receptacle has 15 gallon capacity, with removable front panel for easy cleanup. Nylon rod across the center of towel tray dispenses paper towels one at a time to reduce waste. TowelMate™ has a 90° return towel guide angle inside cabinet to prevent paper towels from falling out when door is opened for servicing. LinerMate® can liner holder facilitates installation and removal of disposable trash liners, and retains liner inside receptacle. Includes flush tumbler lock for added security. Dimensions: 16"W x 4"D x 54-3/4"H.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES4
    • HEIGHT INCHES54-3/4
    • CAPACITY600/800
    • CAPACITY GALLONS--
    • COLOR FINISHStainless
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONConturaSeries Towel Dispenser/Receptacle
    • MANUFACTURERS PART NUMBERB-43949
    • SIZE TYPE600-C-Fold/800-Multifold
    • STYLEC-Fold/Multifold
    • TYPESurface Mounted Towel Dispenser/Receptacle
    • PAPER TYPEC-Fold/Multifold

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!