Bobrick® Touch-Free Pull Down Surface Mounted Roll Towel Dispenser - SS - B-2860

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Bobrick® Touch-Free Pull Down Surface Mounted Roll Towel Dispenser - SS - B-2860

Item #: WBB489199

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $426.60 Save up to 42%
Price: $ 245.30
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bobrick® Touch-Free Pull Down Surface Mounted Roll Towel Dispenser
Satin Stainless Steel


The Touch-Free Pull Down Surface Mounted Roll Towel Dispenser is sanitary to use and is ideal for high traffic areas. Constructed of durable, corrosion resistant stainless steel with a satin finish. Touch-free pull towel mechanism keeps unit sanitary and reduces cross contamination. Dispenses 12" length of economical, non-perforated, universal paper towels, with pull force of 1-4/5lbs. to operate. Accommodates 8" wide and up to 8" diameter rolls, plus 3-1/2" stub roll with automatic transfer. Top of cabinet is equipped with tumbler lock for added security of valuable supplies. Includes cabinet slots that indicate refill time, reducing maintenance. Dimensions: 11-3/4"W x 9"D x 15"H.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES11-3/4
    • DEPTH INCHES9
    • HEIGHT INCHES15
    • COLOR FINISHSatin
    • BRANDBobrick
    • CONSTRUCTIONPlastic
    • DESCRIPTIONTouch-Free Roll Towel Dispenser
    • MANUFACTURERS PART NUMBERB-2860
    • STYLE3-1/2" Stub Roll & 8" Roll
    • TYPEAutomatic Towel Dispenser
    • PAPER TYPENon-Perforated Roll
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!