Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bobrick® TrimLineSeries™ Recessed Towel Dispenser/Recept - 6-3/10 Gal - B3803
See all 109 items in product family

Bobrick® TrimLineSeries™ Recessed Towel Dispenser/Recept - 6-3/10 Gal - B3803

Item #: WBB489350

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $523.50 Save up to 43%
Price: $ 301.01
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® TrimLineSeries™ Recessed Paper Towel Dispenser/Waste Receptacle
6-3/10 Gallon Capacity


The TrimLineSeries™ Paper Towel Dispenser/Waste Receptacle is a stylish way of keeping restrooms clean and organized. Unit is constructed of durable, corrosion resistant stainless steel, with a satin finish that complements any decor. Dispenses 600 c-fold, 800 multifold or 1100 single fold towels. Features a removable, leak-proof 6-3/10 gallon waste container that makes cleanup and maintenance easy. Door has 90° return, concealing flange. Recessed design makes this unit ideal for areas where space is limited. Dimensions: 11-1/2"W x 5-3/4"D x 53-5/8"H.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES11-1/2
    • DEPTH INCHES5-3/4
    • HEIGHT INCHES53-5/8
    • CAPACITY600/800
    • COLOR FINISHStainless
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONTrimLineSeries Towel Dispenser/Receptacle
    • MANUFACTURERS PART NUMBERB-3803
    • STYLEC-Fold/Multifold
    • TYPERecessed Towel Dispenser/Receptacle
    • PAPER TYPEC-Fold/Multifold/Singlefold

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!