Frost Hands Free Mechanical Towel Dispenser - Stainless Steel - 109-60S

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Frost Hands Free Mechanical Towel Dispenser - Stainless Steel - 109-60S

Item #: WBB709964

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 289.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
When pulling on exposed length of towel the touch free paper towel dispenser will automatically cut an 11" length, leaving 3" length of towel to grab onto for next dispensing action. This hands free mechanical dispenser reduces paper flow and provides maximum hygiene. Designed to dispense jumbo roll towels with a maximum diameter of 8". Comes with keyed tumbler lock to reduce pilferage and vandalism. Front loading for easy service and maintenance

Product Specifications

    • WIDTH INCHES10-7/8
    • DEPTH INCHES8-7/8
    • HEIGHT INCHES15
    • COLOR FINISHStainless
    • BRANDFrost
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONAutomatic Towel Dispenser
    • MANUFACTURERS PART NUMBER109-60S
    • MOUNT TYPESurface
    • STYLE8" Roll
    • WEIGHT LBS12
    • ACTIVATIONHands-Free Mechanical
    • PAPER TYPENon-Perforated Roll

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Mechanical Failure

Your review: I had purchased two of these for a high end condo building for their steam room cabana baths and had nothing but complaints from day one. It seems it only works if your hands are dry!! If they are wet, you rip the paper just grabbing for a towel and then the paper sucks up into the unit and disappears inside! The you must roll the side wheel to advance the paper resulting in a frustrating, and certaily not hands free experience. I am waiting for a refund now.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!