Frost Recessed Automatic Paper Towel Dispenser/Disposal - Stainless - 422-70A
See all 109 items in product family

Frost Recessed Automatic Paper Towel Dispenser/Disposal - Stainless - 422-70A

Item #: WBB709975

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 672.00
Product Information
Customer Review
Product Q&A
Accessories
Semi-recessed combination dispenser/waste receptacle can be mounted into any wall configuration requiring a minimum of 4" depth. Large detection zone senses hand when placed in a natural position under dispenser to deliver a 12" length of towel. Paper towel dispenser delivery is quiet and uniform. Hands free dispenser reduces paper flow, and provides maximum hygiene. Operates with 4 D size alkaline batteries or plug in AC adaptor. 4 alkaline batteries have be independently tested and found to provide 35,000 hand dries. Designed to dispense jumbo roll towels max. 8" diameter (4" reserve roll). Cabinet door hinged with full length stainless piano hinge and is secured with keyed tumbler lock.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES17-1/4
    • DEPTH INCHES9-1/8
    • HEIGHT INCHES56
    • CAPACITY8"
    • CAPACITY GALLONS11
    • COLOR FINISHStainless
    • BRANDFrost
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER422-70A
    • MOUNT TYPEWall Mount
    • STYLERoll
    • TYPERecessed Towel Dispenser/Receptacle
    • WEIGHT LBS50
    • PAPER TYPENon-Perforated Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed