Frost Surface Mounted Mechanical Hands Free Paper Towel Dispenser/Disposal - Stainless - 422-60C
See all 109 items in product family

Frost Surface Mounted Mechanical Hands Free Paper Towel Dispenser/Disposal - Stainless - 422-60C

Item #: WBB709973

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 617.00
Product Information
Customer Review
Product Q&A
Accessories
When pulling on the exposed length of towel the touch free dispenser will automatically cut an 11" length, leaving 3" length of towel to grab onto for the next dispensing action. Hands free dispenser reduces paper flow and provides maximum hygiene. Designed to dispenser jumbo roll towels, max 8" diameter. All stainless welded construction with locking removable waste bin. Waste receptacle is completely removable for convenient maintenance.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES17-1/4
    • DEPTH INCHES10-1/8
    • HEIGHT INCHES56-1/6
    • CAPACITY8"
    • CAPACITY GALLONS11
    • COLOR FINISHStainless
    • BRANDFrost
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER422-60C
    • MOUNT TYPEWall Mount
    • STYLERoll
    • TYPESurface Mounted Towel Dispenser/Receptacle
    • WEIGHT LBS58
    • PAPER TYPENon-Perforated Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed