ASI® Profile Paper Towel Dispenser and Waste Receptacle - 9469

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

ASI® Profile Paper Towel Dispenser and Waste Receptacle - 9469

Item #: WBB201845

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $835.60 Save up to 39%
Price: $ 513.00
Product Information
Customer Review
Product Q&A
Accessories
ASI® Profile Paper Towel Dispenser and Waste Receptacle
No Public Bathroom Should Be Left Without These Wall Mounted Towel Dispenser & Receptacle Units.


These stainless steel units combine the convenience of a paper towel dispenser with a waste receptacle for easy hand cleaning and waste disposal in one area. Paper towel dispenser holds C-fold or multi-fold paper towels. Hemmed edges on towel dispenser openings allow safe and easy dispensing. These combination bathroom towel dispensers and trash receptacles are made with easy to clean, heavy gauge type 304 stainless steel. Doors feature concealed 3/16" dia. stainless steel piano hinges and tumbler locks for security. Waste receptacle cabinet includes a removable stainless steel waste bin for easy maintenance. These towel dispenser and trash can units require a wall opening for installation. ADA compliant.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES17-1/4
    • DEPTH INCHES8-1/4
    • HEIGHT INCHES56
    • CAPACITY600/800
    • CAPACITY GALLONS15-3/5
    • COLOR FINISHStainless
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONSemi Recessed Manual Dispenser & Trash Can
    • MANUFACTURERS PART NUMBER9469
    • SIZE TYPE600-C-Fold/800-Multifold
    • STYLEC-Fold/Multi-Fold
    • TYPERecessed Towel Dispenser/Receptacle
    • WALL-MOUNTABLE15-3/4"W x 4-1/4"D x 54-1/2"H
    • PAPER TYPEC-Fold/Multifold

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $258.39 with this comparable product +
Item #: WBB489320
globalindustrial.com
Ships same day.
(0)
$254.61