ASI® Recessed Stainless Steel Paper Towel Dispenser and Garbage Can Unit - 04697
See all 109 items in product family

ASI® Recessed Stainless Steel Paper Towel Dispenser and Garbage Can Unit - 04697

Item #: WB240455

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $546.40 Save up to 39%
Price: $ 331.95
Product Information
Customer Review
Product Q&A
Accessories
ASI® Recessed Stainless Steel Paper Towel Dispenser
& Garbage Can Combination Unit

Paper towel dispenser holds 600 C fold paper towels or 800 multi fold paper towels or 1100 single fold paper towels. This combination bathroom towel dispenser and trash receptacle is made with easy to clean 22 gauge type 304 stainless steel with ¼" thick structural fiberboard core. Door features 3/16" dia. stainless steel piano hinge and tumbler lock for security. Waste receptacle cabinet includes a removable 12 gallon stainless steel waste bin. Requires a 15¾"W x 7¼"D x 54½"H wall opening for installation. Dimensions: 17¼"W x 7¼"D x 56"H. ADA compliant.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES17-1/4
    • DEPTH INCHES7-1/4
    • HEIGHT INCHES56
    • CAPACITY600/800
    • CAPACITY GALLONS12
    • COLOR FINISHStainless
    • ASSEMBLYAssembled
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONFully Recessed Manual Dispenser & Trash Can
    • MANUFACTURERS PART NUMBER04697
    • SIZE TYPE600-C-Fold/800-Multifold
    • STYLEC-Fold/Multifold
    • TYPERecessed Towel Dispenser/Receptacle
    • WALL-MOUNTABLE15-3/4"W x 7-1/4"D x 54-1/2"H
    • PAPER TYPEC-Fold/Multifold/Singlefold

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!