Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Roll Towel Dispenser U199HF, Hands-Free, ABS, Surface Mounted
See all 125 items in product family

A&J Washroom Roll Towel Dispenser U199HF, Hands-Free, ABS, Surface Mounted

Item #: WBB924438

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $95.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Roll Towel Dispenser U199HF, Hands-Free, ABS, Surface Mounted

Holds one standard size roll up to 8" in diameter. Hands-free operation complies with ADA code. Secured with pin tumbler lock, keyed like all AJW cabinets. Easily operated with one hand.

Product Specifications

    • WIDTH INCHES10-1/2
    • DEPTH INCHES8-5/8
    • HEIGHT INCHES15-3/4
    • COLOR FINISHTranslucent
    • BRANDA&J Washroom
    • CONSTRUCTIONPlastic
    • DESCRIPTIONHands-Free Roll Towel Dispenser
    • MANUFACTURERS PART NUMBERU199HF
    • MOUNT TYPESurface Mounted
    • STYLE8"W or 9"W Roll
    • TYPEHands-Free
    • PAPER TYPENon-Perforated Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:23