ASI® Roval™ Recessed Auto Roll Towel Dispenser/17-4/5 Gal. Receptacle - Wired - 204692AC

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

ASI® Roval™ Recessed Auto Roll Towel Dispenser/17-4/5 Gal. Receptacle - Wired - 204692AC

Item #: WBB481470

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,250.00 Save up to 40%
Price: $744.00
Product Information
Customer Review
Product Q&A
Accessories
ASI® Roval™ Recessed Automatic Roll Paper Towel Dispenser/17-4/5 Gal. Receptacle, Hard Wired

ASI® Roval™ Recessed Automatic Roll Paper Towel Dispenser and Waste Receptacle is fabricated of 18 gauge type 304 stainless steel. Features a 17-4/5 gallon (67.2 L) removable waste receptacle. Unit is hard wired for use. Recessed design is ideal for areas where space is limited. Dimensions: 17-3/8"W x 12"D x 56-5/16"H.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES17-3/8
    • DEPTH INCHES12
    • HEIGHT INCHES56-5/16
    • CAPACITY4"/8"
    • CAPACITY GALLONS18
    • COLOR FINISHStainless
    • ASSEMBLYAssembled
    • BRANDASI Roval
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONRecessed
    • MANUFACTURERS PART NUMBER204692AC
    • POWERHard Wired
    • SIZE TYPE4" Stub Roll & 8" Roll
    • STYLEStub Roll/Roll
    • TYPERecessed Towel Dispenser/Receptacle
    • WEIGHT LBS27
    • PAPER TYPENon-Perforated Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!