Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ASI® Roval™ Surface Mounted Paper Towel Dispenser/3 Gal. Receptacle - 204623-9

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

ASI® Roval™ Surface Mounted Paper Towel Dispenser/3 Gal. Receptacle - 204623-9

Item #: WBB481469

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $550.00 Save up to 47%
Price: $ 289.95
Product Information
Customer Review
Product Q&A
Accessories
ASI® Roval™ Surface Mounted Paper Towel Dispenser/3 Gal. Receptacle

ASI® Roval™ Surface Mounted Paper Towel Dispenser and Waste Receptacle dispenses 350 C-fold, 475 multi-fold paper towels. The 3 gallon removable stainless steel waste receptacle features a tumbler lock for added security. Constructed of 22 gauge type 304 stainless steel door in a satin finish. Features flush lock and heavy-duty 3/16" staked piano hinge on door. Dimensions: 12-3/4"W x 3-7/8"D x 28"H.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12-3/4
    • DEPTH INCHES3-7/8
    • HEIGHT INCHES28
    • CAPACITY350/475
    • CAPACITY GALLONS3
    • COLOR FINISHStainless
    • ASSEMBLYAssembled
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONSurface Mounted
    • MANUFACTURERS PART NUMBER204623-9
    • POWER--
    • SIZE TYPE350-C-Fold/475-Multifold
    • STYLEC-Fold/Multifold
    • TYPESurface Mounted Towel Dispenser/Receptacle
    • WEIGHT LBS19
    • PAPER TYPEC-Fold/Multifold

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!