ASI® Simplicity Recessed Paper Towel Dispenser and Waste Receptacle - 6467

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

ASI® Simplicity Recessed Paper Towel Dispenser and Waste Receptacle - 6467

Item #: WBB201844

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $426.40 Save up to 40%
Price: $255.95
Product Information
Customer Review
Product Q&A
Accessories
ASI® Simplicity Recessed Paper Towel Dispenser and Waste Receptacle
No Public Bathroom Should Be Left Without These Wall Mounted Towel Dispenser & Receptacle Units.


These stainless steel units combine the convenience of a paper towel dispenser with a waste receptacle for easy hand cleaning and waste disposal in one area. Paper towel dispenser holds C-fold or multi-fold paper towels. Hemmed edges on towel dispenser openings allow safe and easy dispensing. These combination bathroom towel dispensers and trash receptacles are made with easy to clean, heavy gauge type 304 stainless steel. Doors feature concealed 3/16" dia. stainless steel piano hinges and tumbler locks for security. Waste receptacle cabinet includes a removable stainless steel waste bin for easy maintenance. These towel dispenser and trash can units require a wall opening for installation. ADA compliant.

Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES6
    • HEIGHT INCHES55
    • CAPACITY600/800
    • CAPACITY GALLONS5
    • COLOR FINISHStainless
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONFully Recessed Manual Dispenser & Trash Can
    • MANUFACTURERS PART NUMBER6467
    • SIZE TYPE600-C-Fold/800-Multifold
    • STYLEC-Fold/Multi-Fold
    • TYPERecessed Towel Dispenser/Receptacle
    • WALL-MOUNTABLE11-1/2"W x 6-1/4"D x 53-1/2"H
    • PAPER TYPEC-Fold/Multifold
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
54.147.253.45:25