Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Towel Dispenser U190-TK, Singlefold, W/Twist Lock, Surface Mounted
See all 125 items in product family

A&J Washroom Towel Dispenser U190-TK, Singlefold, W/Twist Lock, Surface Mounted

Item #: WBB923705

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $58.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Towel Dispenser U190-TK, Singlefold, W/Twist Lock, Surface Mounted

Holds 400 single fold towels. Fabricated of #22 gauge stainless steel with a #4 satin finish. Secured with pin tumbler lock, keyed like all AJW cabinets. Made with heavy duty piano type hinges.

Product Specifications

    • WIDTH INCHES11-1/2
    • DEPTH INCHES6
    • HEIGHT INCHES7-1/2
    • COLOR FINISHStainless
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONSinglefold Towel Dispenser
    • MANUFACTURERS PART NUMBERU190-TK
    • MOUNT TYPESurface Mounted
    • STYLE400 Singlefold Towels
    • TYPESinglefold
    • PAPER TYPESinglefold
    • FINISHSatin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!