Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Model B923870 Shown

A&J Washroom Towel Dispenser U232-SM, C-Fold/Multifold, Surface Mounted
See all 199 items in product family

A&J Washroom Towel Dispenser U232-SM, C-Fold/Multifold, Surface Mounted

Item #: WBB923693

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $138.95
Product Information
Product Q&A
Accessories
A&J Washroom Towel Dispenser U232-SM, C-Fold/Multifold, Surface Mounted

Fabricated of #22 gauge stainless steel with a #4 satin finish. Holds 600 c-fold or 800 multifold towels. Secured with pin tumbler lock, keyed like all AJW cabinets. Made with heavy duty piano type hinges. Uni-door construction available see model U2324. Wall opening dimension 12-3/4W x 16-1/2H x 4D.

Product Specifications

    • WIDTH INCHES14-1/4
    • DEPTH INCHES4-1/4
    • HEIGHT INCHES18
    • COLOR FINISHStainless
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONC-Fold/Multifold Towel Dispenser
    • MANUFACTURERS PART NUMBERU232-SM
    • MOUNT TYPESurface Mounted
    • STYLE350 C-Fold/475 Multifold
    • TYPEC-Fold/Multifold
    • FINISHSatin

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.