Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Model B924143 Shown

A&J Washroom Towel Dispenser & Waste Receptacle U657-S2, C-Fold/Multifold, W/Ext. Waste, Semi-Recess
See all 109 items in product family

A&J Washroom Towel Dispenser & Waste Receptacle U657-S2, C-Fold/Multifold, W/Ext. Waste, Semi-Recess

Item #: WBB924244

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $487.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Towel Dispenser & Waste Receptacle U657-S2, C-Fold/Multifold, W/Ext. Waste, Semi-Recess

Fabricated of #22 gauge stainless steel with a #4 satin finish. Holds 600 c-fold, 800 multifold or 1200 singlefold towels. Waste receptacle has a 12 gallon capacity. Unit features an extended waste receptacle. 2" skirt, wall mount dimensions 15-3/4"W x 52-1/2"H x 4"D.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES17-1/4
    • DEPTH INCHES4-3/4
    • HEIGHT INCHES54
    • CAPACITY600/800
    • CAPACITY GALLONS6
    • COLOR FINISHStainless
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONC-Fold/Multifold Towel Dispenser/Receptacle w/Ext. Waste
    • MANUFACTURERS PART NUMBERU657-S2
    • MOUNT TYPESemi-Recessed
    • STYLEC-Fold/Multifold
    • TYPESemi-Recessed Towel Dispenser/Receptacle
    • PAPER TYPEC-Fold/Multifold
    • FINISHSatin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.200.170:25