ASI® Traditional Recessed Paper Towel Dispenser and Waste Receptacle - 0462-AD

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

ASI® Traditional Recessed Paper Towel Dispenser and Waste Receptacle - 0462-AD

Item #: WBB201847

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $196.00 Save up to 32%
Price: $ 132.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ASI® Traditional Recessed Paper Towel Dispenser and Waste Receptacle
No Public Bathroom Should Be Left Without These Wall Mounted Towel Dispenser & Receptacle Units.


These stainless steel units combine the convenience of a paper towel dispenser with a waste receptacle for easy hand cleaning and waste disposal in one area. Paper towel dispenser holds C-fold or multi-fold paper towels. Hemmed edges on towel dispenser openings allow safe and easy dispensing. These combination bathroom towel dispensers and trash receptacles are made with easy to clean, heavy gauge type 304 stainless steel. Doors feature concealed 3/16" dia. stainless steel piano hinges and tumbler locks for security. Waste receptacle cabinet includes a removable stainless steel waste bin for easy maintenance. These towel dispenser and trash can units require a wall opening for installation. ADA compliant.

Product Specifications

    • WIDTH INCHES14-1/4
    • DEPTH INCHES4-1/4
    • HEIGHT INCHES28
    • CAPACITY350/475
    • CAPACITY GALLONS2
    • COLOR FINISHStainless
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONFully Recessed Manual Dispenser & Trash Can
    • MANUFACTURERS PART NUMBER0462-AD
    • SIZE TYPE350-C-Fold/475-Multifold
    • STYLEC-Fold/Multi-Fold
    • TYPERecessed Towel Dispenser/Receptacle
    • WALL-MOUNTABLE12-3/4"W x 4-1/4"D x 26-1/2"H
    • PAPER TYPEC-Fold/Multifold
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

pruchasing agent

Your review: all the products were just fine and arrived in perfect condition

Pros: just fine

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!