Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wooden Mallet C-Fold/Multi-Fold Towel Dispenser Mahogany
See all 125 items in product family

Wooden Mallet C-Fold/Multi-Fold Towel Dispenser Mahogany

Item #: WBB885449

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $92.00 Save up to 24%
Price: $69.95
Product Information
Customer Review
Product Q&A
Accessories
Wooden Mallet C-Fold/Multi-Fold Towel Dispenser Mahogany

These furniture quality cabinets feature solid oak sides and waterproof plastic bottom panels for long cabinet life. Front load allows for under cabinet mounting. Extra strong magnetic closure for no key hassles. Heavy duty hardware included for simple wall mounting. Holds most standard multi-fold and c-fold towels up to 13". Mahogany color finish. One year limited manufacturers warranty.

Product Specifications

    • WIDTH INCHES12-1/2
    • DEPTH INCHES4-3/4
    • HEIGHT INCHES15
    • COLOR FINISHMahogany
    • BRANDWooden Mallet
    • CONSTRUCTIONOak
    • MANUFACTURERS PART NUMBERWCT1MH
    • PACKAGE QUANTITY1
    • STYLEC-Fold/Multifold
    • TYPEC-Fold/Multi-Fold Towel Dispenser
    • WEIGHT LBS6
    • PAPER TYPEC-Fold/Multifold

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Looks wonderful

Your review: We live at the lake and entertain a lot. I put two of these up and they look just fantastic. One came in damaged, but customer service got another to me very quickly. Am delighted with the product and the service. One note - order the multi-fold, not the C-fold towels.

Pros: Looks great

Cons: Order Multi-fold, not C-fold towels.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:46