Unit Heaters
Voltage
Length
Width
Material
Height
Color
Price
Length
25-1/4 in
Height
17 in
Max Mounting Height
10 ft
Fuel Type
Natural Gas/Propane
Length
33-5/8 in
Height
40-1/4 in
Max Mounting Height
20 ft
Heat Throw
70 ft
Length
26-7/8 in
Height
25-1/2 in
Max Mounting Height
10 ft
Fuel Type
Natural Gas/Propane
Heatstar Big Boxx Power Vented Unit Heater, Stainless Steel Exchanger, 125,000 BTU
Length
32 in
Height
20-11/16 in
Max Mounting Height
14 ft
Fuel Type
Natural Gas
Length
26-13/16 in
Height
13-13/64 in
Max Mounting Height
10 ft
Heat Throw
25 ft
Heatstar Big Boxx Power Vented Unit Heater, Aluminized Steel Exchanger, 200,000 BTU
Length
35 in
Height
26-5/16 in
Max Mounting Height
16 ft
Fuel Type
Natural Gas