Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Unit Gas (267)
Remove
Empire Heating Systems Room Heater Console RH35LP Liquid Propane 35000 BTU
Remove

      Items
Empire Heating Systems Room Heater Console RH35LP Liquid Propane 35000 BTU Empire Heating Systems Room Heater Console RH35LP Liquid Propane 35000 BTU


Empire Heating Systems Room Heater Console RH35LP Liquid Propane 35000 BTU
Email This Page Printer Friendly Version
Empire Heating Systems Room Heater Console RH35LP Liquid Propane 35000 BTU
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB810409
List Price $1,007.00    Save 10%
Price: $907.00
Protect your purchase with a service plan
$69.99
$104.99
$83.99
$125.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Empire® Room Unit Heater Console RH35LP, Liquid Propane, 35000 BTU

Features

  • Thermostat control B-Vent console heater
  • For medium spaces approximately 1020 sq ft in Zone 3
  • Made in USA
Click here to view Installation Instructions.

Product Specifications
BRAND Empire® Heating Systems
LENGTH INCHES 37
WIDTH INCHES 11-1/2
HEIGHT INCHES 26
WEIGHT LBS 88
CONSTRUCTION Steel
BTU HIGH 35000
INLET GAS PRESSURE INCHES (WATER COLUMN) 11 - 13
TEMPERATURE CONTROL Hydraulic Thermostat
FUEL TYPE Liquid Propane
TYPE Console
LIMITED WARRANTY YEARS 10 Combustion Chamber, 1 All Other Parts
MANUFACTURERS PART NUMBER RH35LP


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Beacon/Morris® Low Profile Natural Gas-Fired Unit Heater, 30000 BTU With LP Conversion Kit

Beacon/Morris® Low Profile Natural Gas-Fired Unit Heater, 30000 BTU With LP Conversion Kit

From $552.00
More Info
Add to Cart
SunStar® Vent-Free Natural Gas Room Heater - Manual Control 30000 BTU

SunStar® Vent-Free Natural Gas Room Heater - Manual Control 30000 BTU

From $283.95
More Info
Add to Cart
Roberts Gordon BlackHeat™ NG Unit Heater Standard Combustion 30K BTU

Roberts Gordon BlackHeat™ NG Unit Heater Standard Combustion 30K BTU

From $576.97
More Info
Add to Cart
Modine High Efficiency 250000 BTU Gas Fired Unit Heater

Modine High Efficiency 250000 BTU Gas Fired Unit Heater

From $1,414.00
More Info
Add to Cart
Modine Hot Dawg 45000 BTU Gas Fired Unit Heater

Modine Hot Dawg 45000 BTU Gas Fired Unit Heater

From $621.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)