Stands, Lifts & Covers
Type
Brand
Number Of Steps
Height Range (in)
Depth Range (in)
Material
Width
Capacity
Color
Style
Price
Number of Steps
4
Step Width
16 in
Depth
9-1/2 in
Height
65 in
Depth
3-1/4 in
Height
1-1/2 in
Width
4 in
Color
Gray
Depth
1 in
Height
3/4 in
Width
3 in
Color
Gray
Depth
1 in
Height
1/8 in
Width
6-1/2 in
Color
Black
Depth
2 in
Height
5/8 in
Width
1 in
Color
Black
Number of Steps
4
Step Width
16 in
Depth
6 in
Height
65 in
Number of Steps
4
Step Width
14 in
Depth
6 in
Height
54-1/2 in
Number of Steps
4
Step Width
14 in
Depth
4 in
Height
23 in
Number of Steps
3
Step Width
14 in
Depth
6 in
Height
54-1/2 in
Depth
1 in
Height
3/4 in
Width
1 in
Color
Black
Number of Steps
5
Step Width
14 in
Depth
4 in
Height
23 in
Number of Steps
4
Step Width
12-1/2 in
Depth
10 in
Height
40 in
Number of Steps
5
Step Width
16 in
Depth
6 in
Height
75 in
Number of Steps
5
Step Width
14 in
Depth
6 in
Height
54-1/2 in