Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ResQLadder® 25 Foot Emergency Escape Ladder with Sleeves - FL25SL

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

ResQLadder® 25 Foot Emergency Escape Ladder with Sleeves - FL25SL

Item #: WB640197

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $197.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ResQLadder® 25 Foot Emergency Escape Ladder with Sleeves

The ResQLadder® Emergency Escape Ladder provides a safe means of getting out of your home or business when all other exits are unavailable. Simply place the ladder hooks over the window sill and climb down the ladder to safety. This 25 foot ladder is designed for windows up to three (3) stories from the ground. White/Red color finish.

Documents are in PDF format

Product Specifications

    • LENGTH FEET25
    • CAPACITY LBS1000
    • COLOR FINISHWhite/Red
    • BRANDResQLadder
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERFL25SL
    • TYPE2/0 Double Loop Chain
    • WEIGHT LBS22
    • LADDER TYPEEscape Ladder
    • PACKAGE QUANTITY1
    • DESCRIPTIONEmergency Escape Ladder w/ Sleeves

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:60