Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Fiberglass Extension Ladder Shown

Green Bull Series 6052 Fiberglass Single Ladder - 8' 605208

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Green Bull Series 6052 Fiberglass Single Ladder - 8' 605208

Item #: WBB811788

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $204.50 Save up to 49%
Price: $ 104.95
Product Information
Customer Review
Product Q&A
Accessories
Green Bull® Series 6052 Fiberglass Single Ladder - 8' 605208

Constructed of durable fiberglass. Features direct rung-to-rail connection, and slip-resistant D-rungs. Includes steel shoes for added stability. 300 lb. capacity. 8' overall size.

Product Specifications

    • LENGTH FEET8
    • WIDTH INCHES28
    • DEPTH INCHES3-1/2
    • HEIGHT FEET8
    • CAPACITY LBS300
    • COLOR FINISHGray
    • BRANDGreen Bull
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER605208
    • WEIGHT LBS18
    • RUNG SIZE1-5/8
    • CERTIFICATIONSOSHA and ANSI
    • STYLESeries 6052
    • MAX WORKING HEIGHT8
    • BASE WIDTH28
    • DESCRIPTIONSingle Section Ladder
    • LADDER TYPEExtension Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!