Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Aluminum Extension Ladder Shown

Green Bull Series 6091 Aluminum Single Ladder - 18' 609118

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Green Bull Series 6091 Aluminum Single Ladder - 18' 609118

Item #: WBB811708

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $563.00 Save up to 50%
Price: $ 280.95
Product Information
Customer Review
Product Q&A
Accessories
Green Bull® Series 6091 Aluminum Single Ladder - 18' 609118

Constructed of durable aluminum. Features slip-resistant D-rungs and polymer end caps. Heavy cast aluminum shoe assembly for added support. 300 lb. capacity. 18' overall height.

Product Specifications

    • LENGTH FEET18
    • WIDTH INCHES18-1/2
    • DEPTH INCHES3
    • HEIGHT FEET18
    • CAPACITY LBS300
    • COLOR FINISHGray
    • BRANDGreen Bull
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER609118
    • WEIGHT LBS39
    • RUNG SIZE1-5/8
    • CERTIFICATIONSOSHA and ANSI
    • STYLESeries 6091
    • MAX WORKING HEIGHT18
    • BASE WIDTH18-1/2
    • DESCRIPTIONSingle Section Ladder
    • LADDER TYPEExtension Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!