Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner 24' Type 2 Aluminum 3 Section Compact Extension Ladder D1224-3

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Werner 24' Type 2 Aluminum 3 Section Compact Extension Ladder D1224-3

Item #: WB640672

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $532.75 Save up to 33%
Price: $ 358.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Werner 24' Type 2 Aluminum 3 Section Compact Extension Ladder D1224-3

The D1224-3 aluminum extension ladder is a compact, 3 section ladder that has a duty rating of 225 pounds and interlocking side rails. The TRACTION-TRED® D rungs are slip resistant and the spring-loaded locks operate smoothly for easy operation. Shoes rest flat or are held in spur position with the SHU-LOK® feature. Mar-resistant end caps also help protect the surface the ladder is leaning against. Exclusive ALFLO® rung joint means TWIST-PROOF® performance every time.

Product Specifications

    • HEIGHT FEET18
    • HEIGHT TO TOP STEP23
    • CAPACITY LBS225
    • COLOR FINISHSilver
    • BRANDWerner®
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERD1224-3
    • TYPE2
    • CERTIFICATIONSOSHA and ANSI
    • DESCRIPTION3 Section Compact Extension Ladder
    • LADDER TYPEExtension Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!