Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tank Access Ladder - NTAL-15

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Tank Access Ladder - NTAL-15

Item #: WBB523990

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 643.00
Product Information
Customer Review
Product Q&A
Accessories
Tank Access Ladder - 15 Step

This 12"L x 14"W x 180"H ladder is made of welded steel construction and a blue powder-coat finish for long lasting durability. Unique modular design for inspecting storage tanks includes two-pieces with offset rungs to protect knuckles. Rungs are 1" diameter on 12" centers and are made from non-slip steel material for added safety.

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES14
    • DEPTH TOP STEP INCHES1
    • HEIGHT INCHES180
    • HEIGHT TO TOP STEP6'
    • CAPACITY LBS300
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERNTAL-15
    • QUANTITY STEPS15
    • STEP WIDTH INCHES13
    • TYPETank Access Ladder
    • WEIGHT LBS150
    • LADDER TYPEFixed Access Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!