Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Scaffolding Bases & Stages

90 Results
View All Height
View All Brand
View All Color
View All Price
90 Results
Compare
BESTSELLER
1
1
$290.94
Ships in 7 Business Days

Length

98

Width

15

Weight Capacity

500 lbs

Color

Silver

Compare
1
1
$297.00
Ships in 10 Business Days

Length

93 in

Width

19-1/4 in

Weight Capacity

50 lbs

Color

Gray

Compare
1
1
$570.00
Ships in 10 Business Days

Length

240 in

Width

14 in

Weight Capacity

500 lbs

Color

Gray

Compare
1
1
$329.95
Ships Same Day

Length

72 in

Width

29-1/2 in

Weight Capacity

1000 lbs

Color

Yellow

Compare
1
1
$299.95
Ships in 6 Business Days

Width

120 in

Weight Capacity

75 lbs

Color

Brown

Material

Aluminum/Fiberglass Coated Wood

Compare
1
1
$3,076.00
Ships in 10 Business Days

Length

432 in

Width

28 in

Weight Capacity

750 lbs

Color

Gray

Compare
BESTSELLER
1
1
$1,375.00
Ships Same Day

Length

72 in

Width

29-1/2 in

Weight Capacity

700 lbs

Color

Yellow

Compare
1
1
$741.00
Ships in 10 Business Days

Length

288 in

Width

14 in

Weight Capacity

500 lbs

Color

Gray

Compare
1
1
$1,253.00
Ships in 10 Business Days

Length

384 in

Width

14 in

Weight Capacity

500 lbs

Color

Gray

Compare
1
1
$1,877.00
Ships in 10 Business Days

Length

384 in

Width

28 in

Weight Capacity

500 lbs

Color

Gray

Compare
BESTSELLER
1
1
$1,149.00
Ships Same Day

Length

72 in

Width

29-1/2 in

Weight Capacity

850 lbs

Color

Yellow

Compare
1
1
$2,157.00
Ships in 10 Business Days

Length

384 in

Width

24 in

Weight Capacity

750 lbs

Color

Gray

Compare
1
1
$518.00
Ships in 10 Business Days

Length

144 in

Width

24 in

Weight Capacity

500 lbs

Color

Gray

Compare
1
1
$662.00
Ships in 10 Business Days

Length

144 in

Width

28 in

Weight Capacity

750 lbs

Color

Gray

Compare
1
1
$369.95
Ships in 8 Business Days

Length

74-3/4 in

Width

29-3/4 in

Weight Capacity

1000 lbs

Color

Yellow

Compare
1
1
$982.00
Ships in 10 Business Days

Length

240 in

Width

24 in

Weight Capacity

750 lbs

Color

Gray

Compare
1
1
$909.00
Ships in 3 Business Days

Length

47-1/4

Weight Capacity

330 lbs

Color

Silver

Material

Aluminum

Compare
BESTSELLER
1
1
$1,701.00
Ships in 10 Business Days

Length

384 in

Width

20 in

Weight Capacity

500 lbs

Color

Gray

Compare
1
1
$335.00
Ships in 10 Business Days

Length

117 in

Width

19-1/4 in

Weight Capacity

50 lbs

Color

Tan

Compare
BESTSELLER
1
1
$4,699.00
Ships in 2 Business Days

Length

104 in

Width

42 in

Weight Capacity

800 lbs

Color

Yellow

Compare
1
1
$458.00
Ships in 10 Business Days

Length

144 in

Width

20 in

Weight Capacity

500 lbs

Color

Gray

Compare
BESTSELLER
1
1
$875.00
Ships in 7 Business Days

Length

240 in

Width

24 in

Weight Capacity

500 lbs

Color

Gray

Compare
1
1
$581.00
Ships in 10 Business Days

Length

144 in

Width

24 in

Weight Capacity

750 lbs

Color

Gray

Compare
1
1
$2,366.00
Ships in 10 Business Days

Length

384 in

Width

28 in

Weight Capacity

750 lbs

Color

Gray

Compare
1
1
$3,999.00
Ships in 10 Business Days

Length

468 in

Width

28 in

Weight Capacity

750 lbs

Color

Gray

Compare
1
1
$615.00
Ships in 10 Business Days

Length

144 in

Width

28 in

Weight Capacity

500 lbs

Color

Gray

Compare
1
1
$1,399.00
Ships in 10 Business Days

Length

192 in

Width

24 in

Weight Capacity

500 lbs

Color

Gray

Compare
1
1
$673.00
Ships in 10 Business Days

Length

192 in

Width

24 in

Weight Capacity

500 lbs

Color

Gray

Compare
1
1
$602.00
Ships in 10 Business Days

Length

240 in

Width

14-2/5 in

Weight Capacity

500 lbs

Color

Gray

Compare
1
1
$267.00
Ships in 10 Business Days

Length

93 in

Width

19-1/4 in

Weight Capacity

50 lbs

Color

Silver

Compare
1
1
$768.00
Ships in 10 Business Days

Length

192 in

Width

28 in

Weight Capacity

500 lbs

Color

Gray

Compare
1
1
$1,077.00
Ships in 10 Business Days

Length

240 in

Width

28 in

Weight Capacity

750 lbs

Color

Gray

Compare
1
1
$192.94
Ships in 7 Business Days

Length

97

Width

13

Weight Capacity

500 lbs

Color

Silver

Compare
1
1
$3,999.00
Ships in 2 Business Days

Length

80 in

Width

40 in

Weight Capacity

800 lbs

Color

Yellow

Compare
1
1
$287.00
Ships in 10 Business Days

Length

144 in

Width

12 in

Weight Capacity

250 lbs

Color

Gray

Compare
1
1
$352.00
Ships in 10 Business Days

Length

96 in

Width

20 in

Weight Capacity

500 lbs

Color

Gray

Compare
1
1
$235.95
Ships in 2 Business Days

Length

19 in

Width

84 in

Weight Capacity

75 lbs

Color

Gray

Compare
1
1
$4,499.00
Ships in 2 Business Days

Length

104 in

Width

38 in

Weight Capacity

550 lbs

Color

Yellow

Compare
1
1
$969.00
Ships in 10 Business Days

Length

144 in

Width

24 in

Weight Capacity

500 lbs

Color

Gray

Compare
1
1
$492.00
Ships in 10 Business Days

Length

96 in

Width

28 in

Weight Capacity

500 lbs

Color

Gray

Compare
1
1
$828.00
Ships in 10 Business Days

Length

192 in

Width

28 in

Weight Capacity

750 lbs

Color

Gray

Compare
1
1
$213.00
Ships in 8 Business Days

Length

81 in

Width

19-1/4 in

Weight Capacity

50 lbs

Color

Gray