Scaffolding Bases & Stages
Type
Height Range (in)
Height
Length Range (in)
Availability
Width Range (in)
Weight Capacity Range (Lbs)
Certifications
Brand
Material
Color
Price
Length
74-3/4 in
Width
29-3/4 in
Weight Capacity
1000 lbs
Color
Yellow
Length
80 in
Width
20 in
Weight Capacity
550 lbs
Color
Yellow
Length
288 in
Width
14 in
Weight Capacity
500 lbs
Color
Gray
Length
98
Width
15
Weight Capacity
500 lbs
Color
Silver
Length
93 in
Width
19-1/4 in
Weight Capacity
50 lbs
Color
Gray
Length
72 in
Width
29-1/2 in
Weight Capacity
1000 lbs
Color
Yellow
Length
240 in
Width
14 in
Weight Capacity
500 lbs
Color
Gray
Length
72 in
Width
29-1/2 in
Weight Capacity
850 lbs
Color
Yellow
Length
72 in
Width
29-1/2 in
Weight Capacity
700 lbs
Color
Yellow
Width
120 in
Weight Capacity
75 lbs
Color
Brown
Material
Aluminum/Fiberglass Coated Wood
Length
432 in
Width
28 in
Weight Capacity
750 lbs
Color
Gray
Length
80 in
Width
38 in
Weight Capacity
550 lbs
Color
Yellow
Length
144 in
Width
24 in
Weight Capacity
500 lbs
Color
Gray
Length
117 in
Width
19-1/4 in
Weight Capacity
50 lbs
Color
Tan
Length
384 in
Width
14 in
Weight Capacity
500 lbs
Color
Gray
Length
384 in
Width
20 in
Weight Capacity
500 lbs
Color
Gray
Length
47-1/4
Weight Capacity
330 lbs
Color
Silver
Material
Aluminum
Length
192 in
Width
12 in
Weight Capacity
500 lbs
Color
Gray
Length
104 in
Width
42 in
Weight Capacity
800 lbs
Color
Yellow
Length
384 in
Width
28 in
Weight Capacity
750 lbs
Color
Gray
Length
240 in
Width
24 in
Weight Capacity
500 lbs
Color
Gray
Length
384 in
Width
28 in
Weight Capacity
500 lbs
Color
Gray
Length
144 in
Width
20 in
Weight Capacity
500 lbs
Color
Gray
Length
144 in
Width
24 in
Weight Capacity
750 lbs
Color
Gray
Length
80 in
Width
40 in
Weight Capacity
800 lbs
Color
Yellow
Length
192 in
Width
24 in
Weight Capacity
500 lbs
Color
Gray
Length
384 in
Width
24 in
Weight Capacity
750 lbs
Color
Gray
Length
240 in
Width
28 in
Weight Capacity
750 lbs
Color
Gray
Length
468 in
Width
28 in
Weight Capacity
750 lbs
Color
Gray
Length
93 in
Width
19-1/4 in
Weight Capacity
50 lbs
Color
Silver
Length
240 in
Width
24 in
Weight Capacity
750 lbs
Color
Gray
Length
97
Width
13
Weight Capacity
500 lbs
Color
Silver
Length
288 in
Width
12 in
Weight Capacity
250 lbs
Color
Gray
Length
144 in
Width
28 in
Weight Capacity
750 lbs
Color
Gray
Length
240 in
Width
14-2/5 in
Weight Capacity
500 lbs
Color
Gray
Length
144 in
Width
28 in
Weight Capacity
500 lbs
Color
Gray
Length
288 in
Width
24 in
Weight Capacity
500 lbs
Color
Gray
Length
192 in
Width
28 in
Weight Capacity
500 lbs
Color
Gray
Length
144 in
Width
24 in
Weight Capacity
500 lbs
Color
Gray
Length
96 in
Width
28 in
Weight Capacity
500 lbs
Color
Gray
Length
288 in
Width
28 in
Weight Capacity
750 lbs
Color
Gray
Length
81 in
Width
19-1/4 in
Weight Capacity
50 lbs
Color
Gray