Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Model 2042 Shown

Green Bull Series 2042 Fiberglass Twin Stepladder - 14' 204214

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Green Bull Series 2042 Fiberglass Twin Stepladder - 14' 204214

Item #: WBB811840

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,070.00 Save up to 47%
Price: $ 562.00
Product Information
Customer Review
Product Q&A
Accessories
Green Bull® Series 2042 Fiberglass Twin Stepladder - 14' 204214

Constructed of durable fiberglass. Double-rivet step connection and double-braced bottom step for added security. Features heavy-duty all steep top hinge and internal spreaders. Fiberglass sleeves protect the rails from damage and wear. 375 lb. capacity. 3" step size. 14' overall size.

Product Specifications

    • LENGTH FEET14
    • WIDTH INCHES31-1/2
    • DEPTH INCHES5
    • HEIGHT FEET14
    • HEIGHT TO TOP STEP13'
    • CAPACITY LBS375
    • COLOR FINISHRed
    • BRANDGreen Bull
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER204214
    • TYPE1AA
    • WEIGHT LBS95
    • CERTIFICATIONSOSHA and ANSI
    • STYLESeries 2042
    • HEIGHT TO TOP STEP/PLATFORM RANGE144"-155"
    • BASE WIDTH31-3/5
    • HEIGHT TO TOP STEP/PLATFORM144"
    • DESCRIPTIONStepladder
    • STEP SURFACE3
    • LADDER TYPEStep Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a safety guide available for this ladder?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result