Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

4' Model Shown

Green Bull Series 2072 Fiberglass Platform Ladder - 10' 207210

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Green Bull Series 2072 Fiberglass Platform Ladder - 10' 207210

Item #: WBB811872

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $587.50 Save up to 39%
Price: $ 360.95
Product Information
Customer Review
Product Q&A
Accessories
Green Bull® Series 2072 Fiberglass Platform Ladder - 10' 207210

Constructed of durable fiberglass. Features large, stable platform and full set of rear horizontals for added security. Double-rivet step connection and double-braced bottom step, with oversized molded wrap-around boot. 300 lb. capacity. 3" step size. 10' overall size.

Product Specifications

    • LENGTH FEET10
    • WIDTH INCHES31-1/2
    • DEPTH INCHES5
    • HEIGHT FEET10
    • HEIGHT TO TOP STEP10'
    • CAPACITY LBS300
    • COLOR FINISHYellow
    • BRANDGreen Bull
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER207210
    • TYPE1A
    • WEIGHT LBS60
    • CERTIFICATIONSOSHA and ANSI
    • STYLESeries 2072
    • HEIGHT TO TOP STEP/PLATFORM RANGE120"-131"
    • BASE WIDTH31-3/5
    • HEIGHT TO TOP STEP/PLATFORM120"
    • PLATFORM SIZE13" x 17-1/8"
    • DESCRIPTIONPlatform Ladder
    • STEP SURFACE3
    • LADDER TYPEStep Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a safety guide available for this ladder?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed