Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

6' Model Shown

Green Bull Series 2232 Fiberglass Stepladder - 4' 223204

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Green Bull Series 2232 Fiberglass Stepladder - 4' 223204

Item #: WBB811757

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $244.50 Save up to 41%
Price: $ 144.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Green Bull® Series 2232 Fiberglass Stepladder - 4' 223204

Constructed of durable fiberglass. 4-rivet connection to front rail, and double-rivet step connection. Fiberglass sleeves protect the rails from damage and wear. Molded top with recessed tool tray. Shoulder bolt and lock nut connection to rear rail. Wrap-around sleeve protects rail at front and rear spreader brace connection. Features full set of rear horizontals. 500 lb. capacity. 3" step size. 4' overall size.

Product Specifications

    • LENGTH FEET4
    • WIDTH INCHES31-1/2
    • DEPTH INCHES5-1/2
    • HEIGHT FEET4
    • HEIGHT TO TOP STEP3'
    • CAPACITY LBS375
    • COLOR FINISHRed
    • BRANDGreen Bull
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER223204
    • TYPE1AA
    • WEIGHT LBS24
    • CERTIFICATIONSOSHA and ANSI
    • STYLESeries 2232
    • HEIGHT TO TOP STEP/PLATFORM RANGE24"-35"
    • BASE WIDTH31-1/2
    • HEIGHT TO TOP STEP/PLATFORM24"
    • DESCRIPTIONStepladder
    • STEP SURFACE3
    • LADDER TYPEStep Ladder

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

A great buy

Your review: The ladder is everything that I hope it would be, with lots of employees of various size and shapes, they can use the ladder with extreme confidence, because it is well made, it inspires confidence, no more skepticism as to whether it will hold. It was a great buy.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Is there a safety guide available for this ladder?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result