Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ladders


(2,671 Items)
Sub Category
Step Stands (76)
Remove
72 Wx 24 L 2 Step Adjustable Height Step Stands Stainless Steel
Remove

      Items
72 Wx 24 L 2 Step Adjustable Height Step Stands Stainless Steel 72 Wx 24 L 2 Step Adjustable Height Step Stands Stainless Steel


72 Wx 24 L 2 Step Adjustable Height Step Stands Stainless Steel
72 Wx 24 L 2 Step Adjustable Height Step Stands Stainless Steel
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB249638
Price: $1,753.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

ADJUSTABLE HEIGHT STEP STANDS
Stainless Steel 2-Step Stand
Adjustable height step stands provide convenient work platforms for hard-to-reach spaces. Step stands help bring the worker up to the optimum working height. Serrated surface provides maximum traction even in wet applications. Durable welded construction offers 500 lb. capacity. Legs are independently adjustable. Step rise is fixed at 7”H. Individual step depth is 12”. First step is height adjustable from 4-1/4” to 8-3/4”. Second step is adjustable from 11-1/4” to 15-3/4”H. Made using stainless steel.

Product Specifications
WIDTH INCHES 72
DEPTH INCHES 24
CAPACITY LBS 500
COLOR FINISH Silver
ASSEMBLY Assembled
CONSTRUCTION Stainless Steel
LOWER STEP HEIGHT RANGE 6" to 10-1/2"
MIDDLE STEP HEIGHT RANGE 13" to 17-1/2"
QUANTITY STEPS 2
UPPER STEP HEIGHT RANGE -
WEIGHT LBS 52


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cascades North River® Center-Pull Paper Towels - 550'/Roll, 6 Rolls/Case

Cascades North River® Center-Pull Paper Towels - 550'/Roll, 6 Rolls/Case

FREE Shipping
From $39.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)