Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Dixie Step Stool - 1 Step Yellow

Item #: WB260948YL

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $49.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DIXIE POLY STEP STOOLS
1-Step Stool
Dixie poly step stools are ideal for food processing facilities, as well as, wet or corrosive atmospheres. Heavy duty step stands offer 500 lb. capacity. Made using FDA approved polyethylene that is rust proof and UV protected. Non-skid tape surface for safety. Ribbed top surface channels away liquid. Molded in hand holes for easy lifting. Rubber feet for stability.

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES18
  • HEIGHT INCHES12
  • CAPACITY LBS500
  • COLOR FINISHYellow
  • BRANDDixie Poly
  • CONSTRUCTIONPlastic
  • MAUFACTURERS PART NUMBERST-1YL
  • QUANTITY STEPS1
  • TYPESquare
  • WEIGHT LBS10
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.