M&W 34" x 40" Personnel Basket - 500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

M&W 34" x 40" Personnel Basket - 500 Lb. Capacity

Item #: WBB563883

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,341.00
Product Information
Customer Review
Product Q&A
Accessories
34" x 40" Personnel Basket - 500 Lb. Capacity

Features:

  • Designed to hold one or more persons as they are lifted to a work site, EACH basket is individually load tested with inspection and OSHA certification paperwork included
  • Grab rail on entire perimeter; non-slip diamond plate steel floor; inward swing, self-closing and self-latching access door; heavy-duty hinge with stainless steel latch standard; exterior connections for anchoring and for tag line connections; permanent identification/date plate standard; solid roof design standard in compliance with weather-guard OSHA 1926.550(g)(4)(ii)(F); permanent tie-off points for materials and tools to comply with OSHA 1926.550(g)(4)(iii)(F)
  • Guardrail system complies with OSHA 29 CFR Part 1926.502 sub part M
  • Meets or exceed ASME B30.23 specifications
  • RFID tracking chip equipped.

Product Specifications

    • HEIGHT INCHES97
    • CAPACITY LBS500
    • COLOR FINISHSafety Yellow
    • ASSEMBLYAssembled
    • BRANDM&W
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER14347
    • OVERALL WIDTH INCHES40
    • PACKAGE QUANTITY1
    • PLATFORM L"30
    • PLATFORM W"34
    • WEIGHT LBS735

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!