Non-Adjustable Tank Top Lift This lift provides easy access to tank trucks, railroad cars or other cantilevered applications. Features 300 lbs. capacity and 48" long cantilevered platform. Manually propelled for use on hard level surfaces. Full rails on both sides with gates at each end of platform. Two non-adjustable stabilizing jacks secure lifts to ground. Includes two swivel and two rigid 8" casters. 24"Wx48"D platform dimensions. 28"Wx60"D base dimensions. Note: Desired platform height must be specified when ordering. Platform height is non-adjustable and available from 9'4"H to 13'8"H.