Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ELK 110-3YW 3 Light Pendant, Satin Nickel And Yellow Glass, 10
See all 100 items in product family

ELK 110-3YW 3 Light Pendant, Satin Nickel And Yellow Glass, 10"W x 7"H

Item #: WBB626151

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $258.95

Frequently Purchased Together

Product Information
Product Q&A
ELK 110-3YW 3 Light Pendant, Satin Nickel And Yellow Glass, 10"W x 7"H

Individuality Is What Defines This Exquisite Line Of Hand Blown Glass. Each Piece Is Meticulously Hand Blown With Up To Three Layers Of Uncompromising Beauty And Style.

Product Specifications

  • BRANDELK Lighting, Inc.
  • LAMP NUMBER3
  • MANUFACTURER PART NUMBER110-3YW
  • TYPEPendant
  • BULB TYPE60W Candelabra
  • EXTENSION DEPTH--
  • COLLECTIONMilan
  • WEIGHT LBS4
  • HEIGHT INCHES7
  • GLASS FINISHYellow
  • WIDTH INCHES10
  • COLOR FINISHSatin Nickel

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.