Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ELK 11287/6 Amherst 6-Light Pendant, Antique Bronze, 17
See all 100 items in product family

ELK 11287/6 Amherst 6-Light Pendant, Antique Bronze, 17"W x 8"H

Item #: WBB627867

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $770.00

Frequently Purchased Together

Product Information
Product Q&A
ELK 11287/6 Amherst 6-Light Pendant, Antique Bronze, 17"W x 8"H

This collection showcases sparkling polished crystal weaved into an intricate wrought iron frame. The modern drum shape updates an otherwise traditional style while a rich, Antique Bronze finished frame provides the necessary contrast to allow the crystal elements to be fully recognized.

Product Specifications

    • BRANDELK Lighting, Inc.
    • LAMP NUMBER6
    • MANUFACTURER PART NUMBER11287/6
    • TYPEPendant
    • GLASS FINISHAntique Crystal
    • WIDTH INCHES17
    • COLLECTIONAmherst
    • COLOR FINISHAntique Bronze
    • HEIGHT INCHES8
    • WEIGHT LBS13
    • BULB TYPE60W Candelabra
    • EXTENSION DEPTH--

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.