Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Landmark 66112-1 Chadwick 1-Light Pendant, Polished Nickel - 16.5H X 6W X 6D

Rollover image to zoom in

Click image to enlarge

See all 311 items in product family

Landmark 66112-1 Chadwick 1-Light Pendant, Polished Nickel - 16.5H X 6W X 6D

Item #: WBB630473

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.00 Save: up to 27%
Price: $182.95

Frequently Purchased Together

Product Information
Product Q&A
Landmark 66112-1 Chadwick 1-Light Pendant, Polished Nickel - 16.5H X 6W X 6D

The Chadwick collection reflects the beauty of hand-turned craftsmanship inspired by early 20th century lighting and antiques that have surpassed the test of time. This robust collection features detailing appropriate for classic or transitional d├ęcors. White glass compliments the various finish options including polished nickel, satin nickel, and antique copper. Amber glass enriches the oiled bronze finish.

Product Specifications

    • BRANDLandmark Lighting, Inc
    • LAMP NUMBER1
    • MANUFACTURER PART NUMBER66112-1
    • TYPEPendant
    • LAMP WATTAGE100W
    • COLLECTIONChadwick
    • GLASS FINISHWhite Glass
    • WIDTH/DIAMETER INCHES6
    • LAMP TYPEMedium Base
    • DEPTH/EXTENSION INCHES6
    • HEIGHT INCHES16.5
    • COLOR FINISHPolished Nickel
    • WEIGHT LBS6

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.