Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 260 items in product family

Landmark 66272-6 Chesapeake 6-Light Lantern, Satin Nickel

Item #: WBB630642

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $795.00 Save: up to 30%
Price: $558.00
Add to list
Product Information
Product Q&A
Landmark 66272-6 Chesapeake 6-Light Lantern, Satin Nickel

Lanterns have historically graced our foyer entrances as a welcoming light that invites the guest into the home. Today, lanterns are not restricted to one location and are often placed throughout the home. This series has a refined design using thick metalwork, decorative turnings, and clear curved glass panels. Finishes include polished nickel, satin nickel, and oiled bronze.

Product Specifications

  • BRANDLandmark Lighting, Inc
  • LAMP NUMBER6
  • MANUFACTURER PART NUMBER66272-6
  • TYPEPendant
  • LAMP TYPECandelabra
  • LAMP WATTAGE60W
  • COLLECTIONChesapeake
  • WEIGHT LBS15
  • HEIGHT INCHES22
  • GLASS FINISHClear Glass
  • WIDTH/DIAMETER INCHES14
  • COLOR FINISHSatin Nickel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.