Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Landmark 60004-1 Halophane 1-Light Pendant, Polished Chrome - 13H X 16W

Rollover image to zoom in

Click image to enlarge

See all 311 items in product family

Landmark 60004-1 Halophane 1-Light Pendant, Polished Chrome - 13H X 16W

Item #: WBB630765

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $537.00 Save: up to 27%
Price: $390.95

Frequently Purchased Together

Product Information
Product Q&A
Landmark 60004-1 Halophane 1-Light Pendant, Polished Chrome - 13H X 16W

Halophane Collection with ribbed halophane glass reunites the past with modern style in a Aged Bronze finish. Halophane glass became popular at the turn of the 20th century when it was discovered that its refractive qualities cast a crisp, even light throughout the room. These characteristics reduced shadows and allowed for a brighter and safer environment. Over a century later, we still value those same elements. The ribbed halophane glass with complimenting turned detailing in the framework pays homage to early period lighting.

Product Specifications

  • BRANDLandmark Lighting, Inc
  • LAMP NUMBER1
  • MANUFACTURER PART NUMBER60004-1
  • TYPEPendant
  • LAMP WATTAGE150W
  • COLLECTIONHalophane
  • GLASS FINISHRibbed Halophane Glass
  • LAMP TYPEMedium Base
  • WEIGHT LBS12
  • WIDTH/DIAMETER INCHES16
  • COLOR FINISHPolished Chrome
  • HEIGHT INCHES13

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.