Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ELK Lighting 66265-3 Cog And Chain Pendant, Vintage Rust Finish, 20"W x 26"H

Rollover image to zoom in

Click image to enlarge

See all 311 items in product family

ELK Lighting 66265-3 Cog And Chain Pendant, Vintage Rust Finish, 20"W x 26"H

Item #: WBB975343

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $777.00 Save: up to 32%
Price: $529.00
Product Information
Product Q&A
ELK Lighting 66265-3 Cog And Chain Pendant, Vintage Rust Finish, 20"W x 26"H

Bring Back The Industrial Age With This Nostalgic Pendant That Features An Actual Chain And Cogs That Resemble Components Used On Machines At The Turn Of The Century. Choose From A Vintage Rust Finish With Antique Amber Glass Or Bleached Wood With White F

Product Specifications

    • BRANDLANDMARK by ELK
    • LAMP NUMBER3
    • MANUFACTURER PART NUMBER66265-3
    • TYPEPendant
    • COLLECTIONCog And Chain
    • GLASS FINISHBowl Shaped Antique Amber Glass
    • LAMP WATTAGE60W
    • LAMP TYPEMedium Base
    • HEIGHT INCHES26
    • COLOR FINISHVintage Rust
    • WIDTH/DIAMETER INCHES20

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.