Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Landmark 70107-3 Oak Park 3-Light Pendant, Tiffany Bronze

Rollover image to zoom in

Click image to enlarge

See all 311 items in product family

Landmark 70107-3 Oak Park 3-Light Pendant, Tiffany Bronze

Item #: WBB630694

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $765.00 Save: up to 27%
Price: $558.00
Product Information
Product Q&A
Landmark 70107-3 Oak Park 3-Light Pendant, Tiffany Bronze

Frank Lloyd Wright's early architecture laid the groundwork for today's mission style. Many of Wright's projects were concentrated around his residence and original studio in Oak Park, Illinois. His style was notable for use of sleek profiles, bold lines, and dramatic angles. This collection features those design elements made from precisely cut flat iron in our Tiffany Bronze finish that presents exquisite honey dune art glass.

Product Specifications

    • BRANDLandmark Lighting, Inc
    • LAMP NUMBER3
    • MANUFACTURER PART NUMBER70107-3
    • TYPEPendant
    • LAMP TYPEMedium Base
    • WEIGHT LBS11
    • HEIGHT INCHES27
    • LAMP WATTAGE75W
    • COLLECTIONOak Park
    • COLOR FINISHTiffany Bronze
    • WIDTH/DIAMETER INCHES24
    • GLASS FINISHTiffany Glass

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.