Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 211 items in product family

Landmark 010-AC Railroad 1-Light Pendant, Antique Copper

Item #: WBB630538

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $138.00 Save: up to 24%
Price: $104.95

Frequently Purchased Together

Product Information
Product Q&A
Landmark 010-AC Railroad 1-Light Pendant, Antique Copper

This handsome line will blend seamlessly in an industrial-chic setting or offer a modern edge to any room. It can be specified in Antique Copper (AC), Satin Nickel (SN), or Bronze (BZ) finish.

Product Specifications

  • BRANDLandmark Lighting, Inc
  • LAMP NUMBER1
  • MANUFACTURER PART NUMBER010-AC
  • TYPEPendant
  • LAMP WATTAGE60W
  • WIDTH/DIAMETER INCHES7
  • WIRE LENGTH INCHES6
  • COLLECTIONRailroad
  • LAMP TYPEMedium Base
  • GLASS FINISHFrosted Glass
  • HEIGHT INCHES9
  • COLOR FINISHAntique Copper
  • WEIGHT LBS2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.