Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Landmark 70079-4 Stone Filigree 4-Light Pendant, Burnished Copper

Rollover image to zoom in

Click image to enlarge

See all 311 items in product family

Landmark 70079-4 Stone Filigree 4-Light Pendant, Burnished Copper

Item #: WBB630651

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $837.00 Save: up to 23%
Price: $643.00

Frequently Purchased Together

Product Information
Product Q&A
Landmark 70079-4 Stone Filigree 4-Light Pendant, Burnished Copper

The stone filigree collection offers the natural beauty of genuine polished river stones. Cream tiffany art glass is accented by bandings of translucent stones and a decorative filigree border. Each stone varies slightly in color and shape adding richness and depth. This collection's Burnished copper finish completes the authentic arts and crafts design.

Product Specifications

    • BRANDLandmark Lighting, Inc
    • LAMP NUMBER4
    • MANUFACTURER PART NUMBER70079-4
    • TYPEPendant
    • WEIGHT LBS15
    • LAMP TYPEMedium Base
    • LAMP WATTAGE60W
    • COLLECTIONStone Filigree
    • GLASS FINISHCream Art Glass
    • WIDTH/DIAMETER INCHES24
    • COLOR FINISHBurnished Copper
    • HEIGHT INCHES32

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.